Drum Workshop

Latin Percussion LP1210 Granite Black with Universal Mount


product price: $297.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

LP Granite Blocks are the modern-day version of ancient Chinese temple blocks. tuned to a pentatonic scale for playing melodic accent rhythms. With the included mounting hardware. the blocks can be set up five across or in an over/under configuration. The entire unit mounts to nearly any stand that is diameter or greater. FeaturesGranite Black with Universal MountCrafted from Jenigor. LP's Exclusive Plastic FormulationReplicates the Sound of Chinese Temple BlocksPatented DesignVirtually IndestructibleMallets IncludedKeywords:Jam Block. Latin Percussion. Drum Set. Wood Block. Temple blocks. indestructible. Percussion. Patented. JenigorWarranty:1 Year. This Warranty Extends Only To Defects In Materials Or Workmanship As Limited Above And Does Not Extend To Any Product Which Has Been Lost Or Discarded. By Accident Or Improper Maintenance;; Or Which Has Been Altered;; Or Which Has Had The Serial Number Removed. Altered. Detached Or Made Illegible;; Or Which Has Been Repaired Or Modified By A Non-Authorized Person Or Company. This Warranty Does Not Apply To Any Owner Other Than The Original Purchaser;; Any Defects Caused By Reasonable Use. Neglect. Moisture And/Or Temperature Extremes. Handling. Or Accidents;; Natural Wood Finishes Or Normal Color Changes Of Wood Or Shell Covering Material. Under This Warranty Repair Or Replacement Of Parts Is The Only Remedy. And Loss Of Use Of The Products. Loss Of Time. Inconvenience Or Consequential Damages Are Not Covered. This Warranty Is In Lieu Of All Other Warranties. Express Or Implied. Including. Without Limitations. The Implied Warranty Of Merchantability Or Of Fitness For A Particular Purpose. In No Event Shall Latin Percussion Be Liable For Consequential Or Incidental Damages.SpecificationsFinish: GrayCollection: LPCountry of Origin: TaiwanDimension: 08" H x 05" W x 21" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.