Shop All Wound Closure
Dr.Stitch
Training Sutures with Thread, Silk, 2/0
Mfr # DS-0001
Zoro # G1290972
original price:
$20.48
26% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silk
- Size 2-0
- No FGL Data Training Sutures with Thread,Silk,2/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dr.Stitch
- MFR # DS-0001
- Zoro # G1290972
- Country of Origin China
- Category Wound Closure
Dimensions
Size | 2-0 |
Details
Item | Training Sutures with Thread,Silk,2/0 |
Material | Silk |
No FGL Data | Training Sutures with Thread,Silk,2/0 |
Description
Training Sutures with Thread,Silk,2/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Self-Adherent Bandage, Blue, 2in W x 5yd L (36JG43)
- FIRST AID ONLY First Aid Kit w/House, 76pcs, 8x5", WHT (91323)
- WALEX Walex BIO-72168 Bio-Active Liquid Holding Tank Treatment - 168 oz., Non-Measurable (BAHT168)
- JJ KELLER Handbook, Healthcare, English (28763)
- DR.STITCH Training Sutures with Thread, Nylon, 5/0 (DS-0008)
- DR.STITCH Training Sutures with Thread, Polyp, 3/0 (DS-0010)
- DR.STITCH Training Sutures with Thread, Nylon, 2/0 (DS-0005)
- DR.STITCH Training Sutures with Thread, Polyp, 5/0 (DS-0012)
- DR.STITCH Training Sutures with Thread, Polyp, 2/0 (DS-0009)
- DR.STITCH Training Sutures with Thread, Silk, 3/0 (DS-0002)
- DUKAL Dukal 4x4 Gauze Pad - Sterile, 60PK (1414-10)
- Dr.Stitch Wound Closure