Shop All Corrugated Tubing & Fittings
Drossbach
Installation Tool, For Conduit 3/4-7/8 In
Mfr # SLT-20
Zoro # G4592147
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in to 7/8 in
- Color Orange/White
- For Use With 3/4 in to 7/8 in
- Description/Special Features Loom Tool for 3/4 in to 7/8 in Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drossbach
- MFR # SLT-20
- Zoro # G4592147
- Country of Origin Spain
- Category Corrugated Tubing & Fittings
Dimensions
Size | 3/4 in to 7/8 in |
Details
Item | Split Loom Installation Tool |
Wire Management Tool Item | Split Loom Installation Tool |
Color | Orange/White |
For Use With | 3/4 in to 7/8 in |
Description/Special Features | Loom Tool for 3/4 in to 7/8 in Conduit |
Description
Split Loom Installation Tool, Size 3/4 in to 7/8 in, Color Orange/White, For Use With Split Loom Conduit, Description/Special Features Loom Tool for 3/4 in to 7/8 in Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 35A, 600V AC (OTS35)
- EATON Proximity Sensor, NO, 4 pin Micro (E57P-12UNN4-Q)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-SP)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 550 ft (034NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, PE, 1 in., 300 ft (100PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, PE, 2 in., 100 ft (200PEBSX0000XBS)
- DROSSBACH Corrugated Tubing, PE, 3/8 in., 1900 ft (038PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 100 ft (DB07LNDB-GRGR)
- DROSSBACH Corrugated Tubing, PE, 1/2 in., 1100 ft (012PEBSX0000XZS)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 25 ft (PAREB-36F-25)
- Drossbach Corrugated Tubing & Fittings