Shop All Corrugated Tubing & Fittings
Drossbach
Installation Tool, For Conduit 1/2-5/8 In
Mfr # SLT-15
Zoro # G4619246
original price:
$8.35
14% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in to 5/8 in
- Color Orange/White
- For Use With 1/2 in to 5/8 in
- Description/Special Features Loom Tool for 1/2 in to 5/8 in Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drossbach
- MFR # SLT-15
- Zoro # G4619246
- Country of Origin Spain
- Category Corrugated Tubing & Fittings
Dimensions
Size | 1/2 in to 5/8 in |
Details
Item | Split Loom Installation Tool |
Wire Management Tool Item | Split Loom Installation Tool |
Color | Orange/White |
For Use With | 1/2 in to 5/8 in |
Description/Special Features | Loom Tool for 1/2 in to 5/8 in Conduit |
Description
Split Loom Installation Tool, Size 1/2 in to 5/8 in, Color Orange/White, For Use With Split Loom Conduit, Description/Special Features Loom Tool for 1/2 in to 5/8 in Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Female Pin Plug In, Chassis Ground, 6 In (66812)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK2500 (CO0409Z1)
- SCHNEIDER ELECTRIC Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC (XB5AW31B5)
- IEC FAN SWITCH 3SPEED 3D115 (E035-70005904)
- DROSSBACH Corrugated Tubing, PE, 3/4 in., 550 ft (034PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 100 ft (DB07LNDB-GRGR)
- DROSSBACH Corrugated Tubing, Nylon, 1-1/4 in., 250 ft (114NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 550 ft (034NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, PE, 1-1/2 in., 150 ft (112PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 100 ft (DB09LNDB-GRGR)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/4" x 20FT- White (WL-ED-PE-025-20-WT)
- Drossbach Corrugated Tubing & Fittings