Shop All Corrugated Tubing & Fittings
Drossbach
Corrugated Tubing, PE, 3/8 in., 1900 ft
Mfr # 038PEBSX0000XZS
Zoro # G6679635
original price:
$308.22
9% off
new price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 3/8 in
- Corrugated Tubing Inside Dia. 0.341 in to 0.380 in
- Corrugated Tubing Length 1,900 ft
- Self Extinguishing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drossbach
- MFR # 038PEBSX0000XZS
- Zoro # G6679635
- UPC # 094720806134
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3/8 in |
Corrugated Tubing Inside Dia. | 0.341 in to 0.380 in |
Corrugated Tubing Length | 1,900 ft |
Outside Dia. | 0.496 in to 0.53 in |
Overall Length | 1,900 ft |
Inside Diameter | 0.34 in to 0.38 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 3/8 in, Inside Diameter 0.34 in to 0.38 in, Outside Dia. 0.496 in to 0.53 in, Overall Length 1,900 ft, Tubing Material Polyethylene, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards RoHS; REACH Compliant; NAFTA Compliant, Wall Thickness 0.01 in to 0.08 in, Abrasion Resistance Good, Hazardous Location No, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Regular Spring, 1/4" (FS-1/4RS E/G)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WC2E)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (A2425E)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 1900 ft (038NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, PE, 1 in., 300 ft (100PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, PE, 1-1/4 in., 250 ft (114PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, PE, 2 in., 100 ft (200PEBSX0000XBS)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 100 ft (DB09LNDB-GRGR)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 100 ft (DB07LNDB-GRGR)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 10 ft (PAREB-48F-10)
- Drossbach Corrugated Tubing & Fittings