Shop All Corrugated Tubing & Fittings
Drossbach
Corrugated Tubing, PE, 3-1/2 in., 300 ft
Mfr # 312PEBSX0000XGS
Zoro # G6419901
product price: $624.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$624.99
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 3 1/2 in
- Corrugated Tubing Inside Dia. 3.481 in to 3.559 in
- Corrugated Tubing Length 300 ft
- Self Extinguishing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drossbach
- MFR # 312PEBSX0000XGS
- Zoro # G6419901
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3 1/2 in |
Corrugated Tubing Inside Dia. | 3.481 in to 3.559 in |
Corrugated Tubing Length | 300 ft |
Outside Dia. | 3.82 in to 3.94 in |
Overall Length | 300 ft |
Inside Diameter | 3.48 in to 3.56 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 3 1/2 in, Inside Diameter 3.48 in to 3.56 in, Outside Dia. 3.82 in to 3.94 in, Overall Length 300 ft, Tubing Material Polyethylene, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards RoHS; REACH Compliant; NAFTA Compliant, Wall Thickness 0.02 in to 0.18 in, Abrasion Resistance Good, Hazardous Location No, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 100 Pcs (HPBDD2-250-100)
- AMERELLE Imperial Bead Brushed Nickel Gray 1 gang Metal Duplex Outlet Wall Plate (74DBN)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2558SW0003)
- RCI Capacitive Sensing Touchplate (910TC)
- DROSSBACH Corrugated Tubing, PE, 3/8 in., 1900 ft (038PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, PE, 1-1/4 in., 250 ft (114PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, PE, 1/4 in., 3200 ft (014PEBSX0000XZS)
- DROSSBACH Installation Tool, For Conduit 1 1/2-2 In (SLT-32)
- DROSSBACH Corrugated Tubing, PE, 1 in., 300 ft (100PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, PE, 2 in., 100 ft (200PEBSX0000XBS)
- REIKU Connector, 1.420 in., Black, Nylon (VPGRB-36N07)
- Drossbach Corrugated Tubing & Fittings