Shop All Corrugated Tubing & Fittings
Drossbach
Corrugated Tubing, PE, 2-1/2 in., 500 ft
Mfr # 212PEBSX0000XGS
Zoro # G7234473
product price: $775.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$775.99
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 2 1/2 in
- Corrugated Tubing Inside Dia. 2.447 in to 2.516 in
- Self Extinguishing No
- Corrugated Tubing Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drossbach
- MFR # 212PEBSX0000XGS
- Zoro # G7234473
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 2 1/2 in |
Corrugated Tubing Inside Dia. | 2.447 in to 2.516 in |
Corrugated Tubing Length | 500 ft |
Outside Dia. | 2.77 in to 2.87 in |
Inside Diameter | 2.45 in to 2.52 in |
Overall Length | 500 ft |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 2 1/2 in, Inside Diameter 2.45 in to 2.52 in, Outside Dia. 2.77 in to 2.87 in, Overall Length 500 ft, Tubing Material Polyethylene, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards RoHS; REACH Compliant; NAFTA Compliant, Wall Thickness 0.02 in to 0.18 in, Abrasion Resistance Good, Hazardous Location No, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 12mm, PNP, NC, QD (IGS242)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (BP/NON-30)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 125/250VAC, 50ft (SCB50)
- ABB A26-30-10-84, A26 3P CONTR 110/50 110-120/60 (A26-30-10-84)
- DROSSBACH Corrugated Tubing, Nylon, 1-1/4 in., 250 ft (114NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 5/8 in., 800 ft (058NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, PE, 1/4 in., 3200 ft (014PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 100 ft (DB07LNDB-GRGR)
- DROSSBACH Corrugated Tubing, PE, 2 in., 100 ft (200PEBSX0000XBS)
- DROSSBACH Installation Tool, For Conduit 3/4-7/8 In (SLT-20)
- KABLE KONTROL Kable KontrolĀ® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Black (WL901-BK-10)
- Drossbach Corrugated Tubing & Fittings