Shop All Corrugated Tubing & Fittings
Drossbach
Corrugated Tubing, PE, 1/4 in., 3200 ft
Mfr # 014PEBSX0000XZS
Zoro # G6688132
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 1/4 in
- Corrugated Tubing Inside Dia. 0.237 in to 0.266 in
- Corrugated Tubing Length 3,200 ft
- Self Extinguishing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drossbach
- MFR # 014PEBSX0000XZS
- Zoro # G6688132
- UPC # 094720832447
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1/4 in |
Corrugated Tubing Inside Dia. | 0.237 in to 0.266 in |
Corrugated Tubing Length | 3,200 ft |
Outside Dia. | 0.37 in to 0.40 in |
Inside Diameter | 0.24 in to 0.27 in |
Overall Length | 3,200 ft |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 1/4 in, Inside Diameter 0.24 in to 0.27 in, Outside Dia. 0.37 in to 0.40 in, Overall Length 3,200 ft, Tubing Material Polyethylene, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards RoHS; REACH Compliant; NAFTA Compliant, Wall Thickness 0.01 in to 0.07 in, Abrasion Resistance Good, Hazardous Location No, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Lens, Red (28-5863-2)
- POWERZONE Timer Indr 7Day Xhd 2Out Dgitl (TNDHD002)
- CALCONDUIT Elbow, 3/4 in., 45 Degree, EMT (877019)
- GARDNER BENDER Wire Connector, 16 to 22 AWG, Blue, PK150 (16-002)
- DROSSBACH Corrugated Tubing, PE, 3/8 in., 1900 ft (038PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, PE, 2-1/2 in., 500 ft (212PEBSX0000XGS)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 100 ft (DB034NDB-GRGR)
- DROSSBACH Installation Tool, For Conduit 3/4-7/8 In (SLT-20)
- DROSSBACH Corrugated Tubing, Nylon, 1 in., 50 ft (DB100NDB-GRGR)
- DROSSBACH Corrugated Tubing, PE, 5/8 in., 800 ft (058PEBSX0000XZS)
- REIKU Elbow 90 deg., 1.889 in., Black, Nylon (VPBRB-48G07)
- Drossbach Corrugated Tubing & Fittings