Shop All Corrugated Tubing & Fittings
Drossbach
Corrugated Tubing, PE, 1/2 in., 1100 ft
Mfr # 012PEBSX0000XZS
Zoro # G8491962
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 1/2 in
- Corrugated Tubing Inside Dia. 0.473 in to 0.516 in
- Corrugated Tubing Length 1,100 ft
- Self Extinguishing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drossbach
- MFR # 012PEBSX0000XZS
- Zoro # G8491962
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1/2 in |
Corrugated Tubing Inside Dia. | 0.473 in to 0.516 in |
Corrugated Tubing Length | 1,100 ft |
Outside Dia. | 0.67 in to 0.70 in |
Inside Diameter | 0.47 in to 0.52 in |
Overall Length | 1,100 ft |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 1/2 in, Inside Diameter 0.47 in to 0.52 in, Outside Dia. 0.67 in to 0.70 in, Overall Length 1,100 ft, Tubing Material Polyethylene, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards RoHS; REACH Compliant; NAFTA Compliant, Wall Thickness 0.01 in to 0.10 in, Abrasion Resistance Good, Hazardous Location No, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V01S)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 32/20)
- INTERMATIC Timer, Mechanical, 120V, 20A, Plug In (HB113)
- NVENT HOFFMAN Solid Tops, fits 600x800mm, Lt Gray, Steel (PT68)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 100 ft (DB034NDB-GRGR)
- DROSSBACH Installation Tool, For Conduit 1/2-5/8 In (SLT-15)
- DROSSBACH Corrugated Tubing, Nylon, 1 in., 50 ft (DB100NDB-GRGR)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 1900 ft (038NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, PE, 5/8 in., 800 ft (058PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 1100 ft (012NDBSG0000XZS)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- Drossbach Corrugated Tubing & Fittings