Shop All Corrugated Tubing & Fittings
Drossbach
Corrugated Tubing, PE, 1 in., 300 ft
Mfr # 100PEBSX0000XZS
Zoro # G4987796
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 1 in
- Corrugated Tubing Inside Dia. 1.020 in to 1.069 in
- Corrugated Tubing Length 300 ft
- Self Extinguishing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drossbach
- MFR # 100PEBSX0000XZS
- Zoro # G4987796
- UPC # 094720828259
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1 in |
Corrugated Tubing Inside Dia. | 1.020 in to 1.069 in |
Corrugated Tubing Length | 300 ft |
Outside Dia. | 1.25 in to 1.30 in |
Overall Length | 300 ft |
Inside Diameter | 1.02 in to 1.07 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 1 in, Inside Diameter 1.02 in to 1.07 in, Outside Dia. 1.25 in to 1.30 in, Overall Length 300 ft, Tubing Material Polyethylene, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards RoHS; REACH Compliant; NAFTA Compliant, Wall Thickness 0.01 in to 0.12 in, Abrasion Resistance Good, Hazardous Location No, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD21F2L1)
- KABLE KONTROL Cable Zip Ties 4" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT208)
- MIDWEST FASTENER #6 Copper Split Bolts 3PK (76205)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- DROSSBACH Corrugated Tubing, Nylon, 1-1/4 in., 250 ft (114NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, PE, 2 in., 100 ft (200PEBSX0000XBS)
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 1100 ft (012NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, PE, 1-1/2 in., 150 ft (112PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 550 ft (034NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, PE, 1-1/4 in., 250 ft (114PEBSX0000XZS)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Blue (WL904-SP100-RED)
- Drossbach Corrugated Tubing & Fittings