Shop All Corrugated Tubing & Fittings
Drossbach
Corrugated Tubing, PE, 1-1/4 in., 250 ft
Mfr # 114PEBSX0000XZS
Zoro # G8491987
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 1 1/4 in
- Corrugated Tubing Inside Dia. 1.199 in to 1.257 in
- Self Extinguishing No
- Corrugated Tubing Length 250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drossbach
- MFR # 114PEBSX0000XZS
- Zoro # G8491987
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1 1/4 in |
Corrugated Tubing Inside Dia. | 1.199 in to 1.257 in |
Corrugated Tubing Length | 250 ft |
Outside Dia. | 1.45 in to 1.50 in |
Overall Length | 250 ft |
Inside Diameter | 1.20 in to 1.26 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 1 1/4 in, Inside Diameter 1.20 in to 1.26 in, Outside Dia. 1.45 in to 1.50 in, Overall Length 250 ft, Tubing Material Polyethylene, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards RoHS; REACH Compliant; NAFTA Compliant, Wall Thickness 0.01 in to 0.13 in, Abrasion Resistance Good, Hazardous Location No, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Connector, Steel, 3/4" Trade Size (231-SLP)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BN (5362BN)
- HUBBELL WIRING DEVICE-KELLEMS Marine Lighted Toggle Switch, SPST, 4 Connections, On/Off, 15A @ 12VDC (M11LTR)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (LC1D18BD)
- DROSSBACH Installation Tool, For Conduit 3/4-7/8 In (SLT-20)
- DROSSBACH Split Loom Installation Tool, For Nominal Size 1/4" to 7/16", Orange/White (SLT-08)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 1900 ft (038NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 1 in., 50 ft (DB100NDB-GRGR)
- DROSSBACH Installation Tool, For Conduit 1-1 1/4 In (SLT-25)
- DROSSBACH Corrugated Tubing, PE, 1-1/2 in., 150 ft (112PEBSX0000XZS)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Gray (WL905-10-GRAY)
- Drossbach Corrugated Tubing & Fittings