Shop All Corrugated Tubing & Fittings
Drossbach
Corrugated Tubing, PE, 1-1/2 in., 150 ft
Mfr # 112PEBSX0000XZS
Zoro # G5208813
original price:
$128.15
8% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 1 1/2 in
- Corrugated Tubing Inside Dia. 1.566 in to 1.647 in
- Self Extinguishing No
- Corrugated Tubing Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drossbach
- MFR # 112PEBSX0000XZS
- Zoro # G5208813
- UPC # 094720823902
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1 1/2 in |
Corrugated Tubing Inside Dia. | 1.566 in to 1.647 in |
Corrugated Tubing Length | 150 ft |
Outside Dia. | 1.87 in to 1.95 in |
Overall Length | 150 ft |
Inside Diameter | 1.57 in to 1.65 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 1 1/2 in, Inside Diameter 1.57 in to 1.65 in, Outside Dia. 1.87 in to 1.95 in, Overall Length 150 ft, Tubing Material Polyethylene, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards RoHS; REACH Compliant; NAFTA Compliant, Wall Thickness 0.01 in to 0.15 in, Abrasion Resistance Good, Hazardous Location No, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Motor Starter Contactors, 12V Relay, 40 A (061-558)
- SQUARE D 277VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V04)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 1/2" (RLB050)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- DROSSBACH Corrugated Tubing, PE, 2-1/2 in., 500 ft (212PEBSX0000XGS)
- DROSSBACH Corrugated Tubing, PE, 5/8 in., 800 ft (058PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 100 ft (DB012NDB-GRGR)
- DROSSBACH Corrugated Tubing, PE, 1 in., 300 ft (100PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 550 ft (034NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 100 ft (DB034NDB-GRGR)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Orange (WL903-10-ORANGE)
- Drossbach Corrugated Tubing & Fittings