Shop All Corrugated Tubing & Fittings
Drossbach
Corrugated Tubing, Nylon, 3/4 in., 100 ft
Mfr # DB034NDB-GRGR
Zoro # G4588963
original price:
$97.44
13% off
new price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 3/4 in
- Corrugated Tubing Inside Dia. 0.707 in to 0.759 in
- Self Extinguishing No
- Corrugated Tubing Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drossbach
- MFR # DB034NDB-GRGR
- Zoro # G4588963
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3/4 in |
Corrugated Tubing Inside Dia. | 0.707 in to 0.759 in |
Corrugated Tubing Length | 100 ft |
Outside Dia. | 0.95 in to 0.99 in |
Overall Length | 100 ft |
Inside Diameter | 0.71 in to 0.76 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 3/4 in, Inside Diameter 0.71 in to 0.76 in, Outside Dia. 0.95 in to 0.99 in, Overall Length 100 ft, Tubing Material Nylon, Max. Operating Temperature 300 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards ASTM D4066 PA283, MS DB41 CPN 4059, RoHS and REACH Compliant, UL-94 HB, WSS-M4D933-A1, Wall Thickness 0.01 in to 0.12 in, Abrasion Resistance Excellent, Hazardous Location No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Rod, 8.75 In Arm L (E50KL220)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 30A, 600V AC, Non-Indicating (A60Q30-2)
- AMERELLE Imperial Bead Brushed Nickel Gray 1 gang Metal Duplex Outlet Wall Plate (74DBN)
- DROSSBACH Corrugated Tubing, PE, 1-1/4 in., 250 ft (114PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 1900 ft (038NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, PE, 2-1/2 in., 500 ft (212PEBSX0000XGS)
- DROSSBACH Corrugated Tubing, PE, 1/4 in., 3200 ft (014PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 5/8 in., 800 ft (058NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, PE, 1-1/2 in., 150 ft (112PEBSX0000XZS)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52M)
- Drossbach Corrugated Tubing & Fittings