Shop All Corrugated Tubing & Fittings
Drossbach
Corrugated Tubing, Nylon, 1-1/2 in., 150 ft
Mfr # 112NDBSG0000XZS
Zoro # G6411343
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 1 1/2 in
- Corrugated Tubing Inside Dia. 1.566 in to 1.647 in
- Corrugated Tubing Length 150 ft
- Self Extinguishing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drossbach
- MFR # 112NDBSG0000XZS
- Zoro # G6411343
- UPC # 094720845348
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1 1/2 in |
Corrugated Tubing Inside Dia. | 1.566 in to 1.647 in |
Corrugated Tubing Length | 150 ft |
Outside Dia. | 1.87 in to 1.95 in |
Inside Diameter | 1.57 in to 1.65 in |
Overall Length | 150 ft |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 1 1/2 in, Inside Diameter 1.57 in to 1.65 in, Outside Dia. 1.87 in to 1.95 in, Overall Length 150 ft, Tubing Material Nylon, Max. Operating Temperature 257 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards ASTM D4066 PA283, ES-XU5T-14A099-AA, MS DB41 CPN 4059, RoHS ; NAFTA and REACH Compliant, WSS-M4D933-A1, Wall Thickness 0.01 in to 0.15 in, Abrasion Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- BELL HUDSON Electrical Box Extension Adapter, 1 Gang, Aluminum (5400-5)
- TRITON PRODUCTS 36" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36BK)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (9001KN205)
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 1100 ft (012NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 1-1/4 in., 250 ft (114NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, PE, 2 in., 100 ft (200PEBSX0000XBS)
- DROSSBACH Corrugated Tubing, Nylon, 1 in., 50 ft (DB100NDB-GRGR)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 100 ft (DB07LNDB-GRGR)
- DROSSBACH Installation Tool, For Conduit 3/4-7/8 In (SLT-20)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 3/8" Inside Diameter - Black - 1800' Length (FRPPWL.380-BSP)
- Drossbach Corrugated Tubing & Fittings