Shop All Dining Room Tables & Sets
Dropship Vendor Group
DropshipVendorGroup V98SET9 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Stacking Dining Chairs
Mfr # V98SET9
Zoro # G604013670
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dropship Vendor Group
- MFR # V98SET9
- Zoro # G604013670
- UPC # 8935083206198
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Description
There is little difference between Eucalyptus and Teak when broken down to their core essence. The biggest attribute of Eucalyptus is undoubtedly the strength of the timber. It’s renowned for its excellent resistance to every day wear and tear. It is extremely durable and tightly grained to produce a desirable density. It remains unaffected by all variations in weather especially its resistance to damp conditions makes itself extremely competent at combating insect attacks and decay.
Features- Assembly - Some assembly required
- Item type - Patio Dining Set
- Style - Traditional
- Number of pieces in set - 1 table and 4 armchairs
- Finish - Oiled rubbed
- Wood - FSC Eucalyptus
- Care and cleaning - Apply oil once a year to maintain color
- Protective qualities - Mold, mildew, fungi, termites, rot and decay-resistant
- Design - Rectangular Table and Wood Armchair
- Set - 5 Piece
- Table Dimension - 59 x 31 x 29 in.
- Chair Dimension - 23 x 22 x 33 in.
- Table Weight - 47 lbs.
- Chair Weight - 16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZSG)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- UNION & SCALE Essentials Writing Table-Desk, 42 in. x 23.82 in. x 29.53 in., Natural Wood/Silver (UN60411-CC)
- MARTEX White Cotton Blanket, 66x90" (1B07320)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V189SET12 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Backless Benches (V189SET12)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V187SET3 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Rectangular Curvy Table And Stacking Chairs (V187SET3)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W, 120 L (F42120-BMT3696-41-7122K)
- BAXTON STUDIO Aeron Light Gray Upholstered Walnut Finished Wood 6-Piece Dining Set (159-9548-9549-9550)
- HOLLAND BAR STOOL CO 36" Tall OD214 Black Table Base 22" Diameter Foot 30" x 48" Rustic Top by the HollBar Stool Co. (OD214-2236BWOD3048Rustic)
- LUMISOURCE Fuji Dining Table in Gold Metal with Clear Glass Top (DT-FUJ4728 AUGL)
- ATLAS COMMERCIAL PRODUCTS Walnut Portable Folding Bar (FB26WN)
- Dropship Vendor Group Dining Room Tables & Sets