DropshipVendorGroup V98SET11 Malibu Eco-Friendly 7-Piece Wood Outdoor Dining Set
Mfr # V98SET11
Zoro # G404013504
Product Information
- Brand Dropship Vendor Group
- MFR # V98SET11
- Zoro # G404013504
- UPC # 8935083278102
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Description
The dining set is made from premium grade “Eucalyptus Grandis” hardwood, grown in 100% well managed forests in Brazil. There is little difference between Eucalyptus and Teak when broken down to their core essence. The biggest attribute of Eucalyptus is undoubtedly the strength of the timber. It’s renowned for its excellent resistance to every day wear and tear. It is extremely durable and tightly grained to produce a desirable density. It remains unaffected by all variations in weather, especially its resistance to damp conditions makes itself extremely competent at combating insect attacks and decay.
Features- Assembly - Some assembly required
- Item type - Patio dining set
- Style - Traditional
- Includes - 1 table and 6 chairs
- Finish - Oil rubbed
- Wood - FSC Eucalyptus
- Care and cleaning - Apply oil once a year to maintain color
- Protective qualities - Mold, mildew, fungi, termites, rot and decay-resistant
- Design - Rectangular table with slatted top, ready for shade with an umbrella hole, decorative back armchair, slatted seat, with armrests
- Set - 7 Piece
- Table Dimension - 59 x 31 x 29 in.
- Chair Dimension - 23 x 22 x 35 in.
- Table Weight - 47 lbs.
- Chair Weight - 20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Projection Alarm Clock, Indoor Temp (616-1412)
- KREWD BY ERGODYNE Sunscreen, 5.5 oz, Spray Bottle, 50 SPF (6353)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- TRESTON Treston ESD Footrest w/Massage Roller (JT2ESD)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V187SET3 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Rectangular Curvy Table And Stacking Chairs (V187SET3)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V189SET12 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Backless Benches (V189SET12)
- FLASH FURNITURE Square Table Top with Natural or Walnut, Natural/Walnut (XU-WNT-4242-GG)
- FLASH FURNITURE Rectangle Copper Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Orange (ET-CT005-POC-GG)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 41.1 H (K41-36RT-6B-2)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in White (126GMC1)
- INTERNATIONAL CONCEPTS 36 x 36 in. Round Top Pedestal Dining Table - Rich Mocha (K15-36RT-6B)
- Dropship Vendor Group Dining Room Tables & Sets