DropshipVendorGroup V98SET10 Malibu Eco-Friendly 7-Piece Wood Outdoor Dining Set With Stacking Dining Chairs
Mfr # V98SET10
Zoro # G304013581
Product Information
- Brand Dropship Vendor Group
- MFR # V98SET10
- Zoro # G304013581
- UPC # 8935083206204
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Description
The dining set is made from premium grade “Eucalyptus Grandis” hardwood, grown in 100% well managed forests in Brazil. There is little difference between Eucalyptus and Teak when broken down to their core essence. The biggest attribute of Eucalyptus is undoubtedly the strength of the timber. It’s renowned for its excellent resistance to every day wear and tear. It is extremely durable and tightly grained to produce a desirable density. It remains unaffected by all variations in weather, especially its resistance to damp conditions makes itself extremely competent at combating insect attacks and decay.
Features- Assembly - Some assembly required
- Item type - Patio dining set
- Style - Traditional
- Includes - 1 table and 6 stacking chairs
- Finish - Oil rubbed
- Wood - FSC Eucalyptus
- Care and cleaning - Apply oil once a year to maintain color
- Protective qualities - Mold, mildew, fungi, termites, rot and decay-resistant
- Design - Rectangular table with slatted top, ready for shade with an umbrella hole, stacking armchair
- Set - 7 Piece
- Table Dimension - 59 x 31 x 29 in.
- Chair Dimension - 23 x 22 x 33 in.
- Table Weight - 47 lbs.
- Chair Weight - 16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- SERTA White Goose Feather and Down Fiber Featherbed, Twin (SE706306)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6' Royal Blue Fabric (1172305)
- BOSS Leather Executive Chair, Fixed, Black (B10101-BK)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V187SET3 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Rectangular Curvy Table And Stacking Chairs (V187SET3)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V189SET12 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Backless Benches (V189SET12)
- FLASH FURNITURE 52 W, 14 L, 32 H, Engineered Wood Top, Black/Walnut (ZG-034-BK-WAL-GG)
- MONARCH SPECIALTIES Dining Table, 48 in. Rectangular, Small, Kitchen, Dining Room, Drop Leaf, Oak And Cream, Wood Legs (I 1327)
- FLASH FURNITURE Rectangle White Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, White (ET-CT005-WH-GG)
- BAXTON STUDIO Lenoir Grey Upholstered Espresso Wood 7-Piece Dining Set (162-10524-10519)
- BAXTON STUDIO 43.31 W, 27.56 L, 30.12 H (194-11569-ZORO)
- Dropship Vendor Group Dining Room Tables & Sets