Shop All Dining Room Tables & Sets
Dropship Vendor Group
DropshipVendorGroup V232SET8 Malibu Eco-Friendly 7-Piece Wood Outdoor Dining Set With Rectangular Extension Table
Mfr # V232SET8
Zoro # G604013465
product price: $1,879.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,879.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dropship Vendor Group
- MFR # V232SET8
- Zoro # G604013465
- UPC # 8935083278065
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Description
There is little difference between Eucalyptus and Teak when broken down to their core essence. The biggest attribute of Eucalyptus is undoubtedly the strength of the timber. It’s renowned for its excellent resistance to every day wear and tear. It is extremely durable and tightly grained to produce a desirable density. It remains unaffected by all variations in weather especially its resistance to damp conditions makes itself extremely competent at combating insect attacks and decay.
Features- Assembly - Some assembly required
- Item type - Patio Dining Set
- Style - Traditional
- Number of pieces in set - 1 table and 6 armchairs
- Finish - Oiled rubbed
- Wood - FSC Eucalyptus
- Care and cleaning - Apply oil once a year to maintain color
- Protective qualities - Mold, mildew, fungi, termites, rot and decay-resistant
- Product dimension with butterfly closed - 67 x 39 x 29 in.
- Design - Rectangular Extension Table and Wood Armchair
- Set - 7 Piece
- Table Dimension with butterfly opened - 91 x 39 x 29 in.
- Chair Dimension - 23 x 22 x 35 in.
- Table Weight - 68 lbs.
- Chair Weight - 20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Kid's Plastic Folding Chair, Pink (KPFC7PK)
- MASTER LOCK MasterLock® Wall Mount Group Lock Box With Window, Red, S3502 (S3502)
- OFFICESOURCE Ridge Collection Executive High Back Task Chair w/Chrome Frame and Ribbed Back (05RG2QHAVBK)
- HON 18-1/4" W 4 Drawer File Cabinet, Light Gray, Legal (H514C.P.Q)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V187SET3 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Rectangular Curvy Table And Stacking Chairs (V187SET3)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V189SET12 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Backless Benches (V189SET12)
- BAXTON STUDIO Albert Rustic Finished Wood 2-Door Dining Room Sideboard Buffet (169-10889)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K12-36RXT)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey / Chrome Metal (I 1059)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24RD-017BCHR2-GG)
- POWERHOUSE 20765 Table Leaf Support; 12 In. (PO363491)
- Dropship Vendor Group Dining Room Tables & Sets