Shop All Dining Room Tables & Sets
Dropship Vendor Group
DropshipVendorGroup V232SET5 Malibu Eco-Friendly 7-Piece Wood Outdoor Dining Set With Rectangular Extension Table And Stacking Chairs
Mfr # V232SET5
Zoro # G804013692
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,713.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dropship Vendor Group
- MFR # V232SET5
- Zoro # G804013692
- UPC # 8935083206853
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Description
There is little difference between Eucalyptus and Teak when broken down to their core essence. The biggest attribute of Eucalyptus is undoubtedly the strength of the timber. It’s renowned for its excellent resistance to every day wear and tear. It is extremely durable and tightly grained to produce a desirable density. It remains unaffected by all variations in weather especially its resistance to damp conditions makes itself extremely competent at combating insect attacks and decay.
Features- Assembly - Some assembly required
- Item type - Patio Dining Set
- Style - Traditional
- Number of pieces in set - 1 table and 6 stacking armchairs
- Finish - Oiled rubbed
- Wood - FSC Eucalyptus
- Care and cleaning - Apply oil once a year to maintain color
- Protective qualities - Mold, mildew, fungi, termites, rot and decay-resistant
- Product dimension with butterfly closed - 67 x 39 x 29 in.
- Design - Rectangular Extension Table and Stacking Armchair
- Set - 7 Piece
- Table Dimension with butterfly opened - 91 x 39 x 29 in.
- Chair Dimension - 23 x 22 x 33 in.
- Table Weight - 68 lbs.
- Chair Weight - 16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 31" to 39"Gray (6330HB)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22BE)
- WADDELL MFG Spindle Galley Rail (550-0-4)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V189SET12 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Backless Benches (V189SET12)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V187SET3 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Rectangular Curvy Table And Stacking Chairs (V187SET3)
- BAXTON STUDIO Marian Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 5-Piece Dining Set (174-9879-10899-Zoro)
- BAXTON STUDIO Sanford Mid-Century Dark Brown Faux Leather and Walnut Brown Wood 2-PC Dining Nook Banquette Set (184-11343-Zoro)
- ELK STUDIO Faux Stainless Insert (6042929)
- BAXTON STUDIO Maila Mid-Century Modern Transitional Walnut Brown Finished Wood Dining Table (183-11644-Zoro)
- EAST WEST FURNITURE East West Furniture KEPL7-WHI-W 7PC Oval Dining Set with Single Pedestal with 18 in. butterfly leaf and 6 wood seat chairs (KEPL7-WHI-W)
- Dropship Vendor Group Dining Room Tables & Sets