Shop All Dining Room Tables & Sets
Dropship Vendor Group
DropshipVendorGroup V189SET10 Malibu Eco-Friendly 7-Piece Wood Outdoor Dining Set
Mfr # V189SET10
Zoro # G104013521
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,567.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dropship Vendor Group
- MFR # V189SET10
- Zoro # G104013521
- UPC # 8935083278027
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Description
There is little difference between Eucalyptus and Teak when broken down to their core essence. The biggest attribute of Eucalyptus is undoubtedly the strength of the timber. It’s renowned for its excellent resistance to every day wear and tear. It is extremely durable and tightly grained to produce a desirable density. It remains unaffected by all variations in weather especially its resistance to damp conditions makes itself extremely competent at combating insect attacks and decay.
Features- Assembly - Some assembly required
- Item type - Patio Dining Set
- Style - Traditional
- Number of pieces in set - 1 table and 6 armchairs
- Finish - Oiled rubbed
- Wood - FSC Eucalyptus
- Care and cleaning - Apply oil once a year to maintain color
- Protective qualities - Mold, mildew, fungi, termites, rot and decay-resistant
- Design - Atlantic Rectangular Table, armchairs
- Set - 7 Piece
- Table Dimension - 59 x 31 x 29 in.
- Chair Dimension - 22 x 24 x 34 in.
- Table Weight - 48 lbs.
- Chair Weight - 18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGO TECHNIC DALMATIAN (42150)
- TIKI Citronella Ready 2 Light Torch Fuel 12 oz (1212183)
- FLASH FURNITURE 30" High No Back Orange Metal Barstool Square Seat (CH-31320-30-OR-GG)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Snowflakes (212149UOK)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V187SET3 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Rectangular Curvy Table And Stacking Chairs (V187SET3)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V189SET12 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Backless Benches (V189SET12)
- BAXTON STUDIO Britte Mid-Century Dark Oak Brown Finished Square Wood Dining Table (161-10464)
- BAXTON STUDIO Britte Dark Grey Upholstered Dark Oak Wood 5-Piece Dining Set (161-10467-10464)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 30" dia., 34.5" W, 28.75" L, 79.5" H, Black (XA-30-COTA-DY-GG)
- FLASH FURNITURE Square Square Table Top, Black or Mahogany Rever, 24" W, 24" L, 1.125" H, Black/Mahogany (XU-MBT-2424-GG)
- BAXTON STUDIO Riordan Mid-Century Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (186-11355-Zoro)
- Dropship Vendor Group Dining Room Tables & Sets