Drop ship Vendor Group V232SET33 Eco-Friendly 9-Piece Wood Outdoor Dining Set with Rectangular Extension Table and Stacking Chairs
Mfr # V232SET33
Zoro # G904057138
Product Information
- Brand Dropship Vendor Group
- MFR # V232SET33
- Zoro # G904057138
- UPC # 8935083278690
- Country of Origin Viet Nam
- Category Patio Side Tables
Description
This set is made from eco-friendly FSC High Density Eucalyptus, grown in 100% well managed forests in Brazil, certified by the FSC (Forest Stewardship Council). There is little difference between Eucalyptus and Teak when broken down to their core essence. The biggest attribute of Eucalyptus is undoubtedly the strength of the timber. It's renowned for its excellent resistance to every day wear and tear. It is extremely durable and tightly grained to produce a desirable density. It remains unaffected by all variations in weather especially its resistance to damp conditions makes itself extremely competent at combating insect attacks and decay.
Features- Assembly - Some assembly required
- Set includes - 1 table and 8 chairs
- Finish - Oil rubbed
- Wood - Eucalyptus
- Design features - Slatted Rectangle Extension Table with umbrella hole, stacking chairs, slatted seat
- Table Dimension with butterfly Closed - 67 L x 40 W x 29 H in.
- Table Dimension with butterfly Opened - 91 L x 39 W x 29 H in.
- Table Weight - 68 lbs.
- Chair Dimension - 23 L x 22 W x 33 H in.
- Chair Weight - 16 lbs.
- Protective qualities - Mold, mildew, fungi, termites, rot and decay-resistant
- 9 Piece Set
- Color - Tan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Snow Shovel (SC2450)
- BLACK & DECKER Battery Powered Bug Zapper Electric Fly Mosquito Swatter Racket- Non Toxic, Safe for Kids & Pets (BDXPC974)
- NATIONAL HARDWARE Slide Bolt Latch Zn Plt (N165-555)
- MTD Air Filter Asm (951-14512)
- ADAMS MFG EartBRN Fold Side Table (8510-60-3734)
- DESIGN TOSCANO Regent's Park Victorian Garden Table (SP929)
- ADAMS MFG Merlot FLD Side Table (8510-95-3734)
- ADAMS MFG Patio Side Table Merlot (8510-95-3734)
- DESIGN TOSCANO The Lono (Tongue) Grand Tiki Sculptural Table (DB383075)
- GROSFILLEX Side Table, Low, 17 In Square, White (52099004)
- RAINBOW OUTDOOR Bistro Boxed End Table-Anthracite (RBO-BISTRO-ANT-ET)
- Dropship Vendor Group Patio Side Tables