Shop All Shipping Labels
Drop-N-Tell
G-Force Indicator, Resettable, 5G, PK25
Mfr # DRO-525Y
Zoro # G8062433
product price: $110.99
/pk 25, $4.44/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock Indicator Type Drop N Tell
- Material Plastic
- Resettable Resettable
- Legend Warning Handle with Care
- G-Force Sensitivity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drop-N-Tell
- MFR # DRO-525Y
- Zoro # G8062433
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 27/32 in |
Width | 27/32" |
Label Height | 2 in |
Details
Item | Damage Indicating Label |
Shock Indicator Type | Drop N Tell |
Material | Plastic |
Resettable | Resettable |
Legend | Warning Handle with Care |
G-Force Sensitivity | 5 |
Activates By | 5G |
Legend/Background Color | White/Red |
Background Color | Red/White |
Type of Damage Indicated | Shock |
Description
Damage Indicating Label, Shock Indicator Type Drop N Tell, Resettable Resettable, Label Width 27/32 in, Label Height 2 in, G-Force Sensitivity 5, Material Plastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Rockport Double Mail Post - White (5811-W)
- SALSBURY INDUSTRIES Mail Package Drop, Black, Powder Coated, 1 Doors, Recessed, Aluminum (4375BLK)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Assorted (SAN1921061)
- LEXMARK Black Toner Cartridge 3K YLD (55B1000)
- DROP-N-TELL Drop-N-Tell® Indicator, 25G, Red, 25/Case (DNT25)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (22558LS)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 20/68)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 3" x 5", Red/White, 500/Roll (DL1070)
- TAPE LOGIC Tape Logic® Labels, " Heavy", 3" x 5", Fluorescent Yellow, 500/Roll (DL3391)
- TAPE LOGIC Tape Logic® Labels, "Health Hazard Fire Hazard Specific Hazard Reactivity", 4" x 4", Multiple, 500/Roll (DL1288)
- BROTHER Label, Address, Large (BRTDK1208)
- Drop-N-Tell Shipping Labels