Shop All Shipping Labels
Drop-N-Tell
G-Force Indicator, Resettable, 25G, PK25
Mfr # DRO-2525Y
Zoro # G7826576
product price: $123.99
/pk 25, $4.96/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock Indicator Type Drop N Tell
- Material Plastic
- Resettable Resettable
- Legend Warning Handle with Care
- G-Force Sensitivity 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drop-N-Tell
- MFR # DRO-2525Y
- Zoro # G7826576
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 27/32 in |
Width | 27/32" |
Label Height | 2 in |
Details
Item | Damage Indicating Label |
Shock Indicator Type | Drop N Tell |
Material | Plastic |
Resettable | Resettable |
Legend | Warning Handle with Care |
G-Force Sensitivity | 25 |
Activates By | 25G |
Legend/Background Color | White/Red |
Background Color | Red/White |
Type of Damage Indicated | Shock |
Description
Damage Indicating Label, Shock Indicator Type Drop N Tell, Resettable Resettable, Label Width 27/32 in, Label Height 2 in, G-Force Sensitivity 25, Material Plastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, Blue, 24 In. L, PK500 (5DUK8)
- J.C PARRY & SONS CO. 70 Gauge Extended Core Stretch Wrap - 20X1000', Cast (PVT207GI)
- SWINGLINE Staples, Standard, 1/4 In Leg, PK5000, Color: Silver (S7035108P)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Red, 500 Sheets PK (CP09RD-SS)
- DROP-N-TELL Drop-N-Tell® Indicator, 25G, Red, 25/Case (DNT25)
- AVERY Matte Clear Easy Peel Mailing Labels w/Sure Feed Technology, Inkjet Printers, 0.5x1.75, Clear, 800PK (18667)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Orange, 500/Roll (DL632H)
- ZORO SELECT Blank Dot Label Orange 3/4"W, Pk1000 (3VCN2)
- DECKER TAPE PRODUCTS Label, DL3588, PARTIAL, 2" (DL3588)
- TAPE LOGIC Tape Logic® Labels, "Lay Flat", 3" x 5", Fluorescent Green, 500/Roll (DL1127)
- BSC PREFERRED 2 x 3'' - ''Fragile - Electronic Equipment'' Fluorescent Yellow Labels (S-14103)
- Drop-N-Tell Shipping Labels