Shop All Shipping Labels
Drop-N-Tell
G-Force Indicator, Resettable, 10G, PK25
Mfr # DRO-1025Y
Zoro # G7977724
product price: $107.99
/pk 25, $4.32/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock Indicator Type Drop N Tell
- Material Plastic
- Resettable Resettable
- Legend Warning Handle with Care
- G-Force Sensitivity 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drop-N-Tell
- MFR # DRO-1025Y
- Zoro # G7977724
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 27/32 in |
Width | 27/32" |
Label Height | 2 in |
Details
Item | Damage Indicating Label |
Shock Indicator Type | Drop N Tell |
Material | Plastic |
Resettable | Resettable |
Legend | Warning Handle with Care |
G-Force Sensitivity | 10 |
Legend/Background Color | White/Red |
Activates By | 10G |
Background Color | Red/White |
Type of Damage Indicated | Shock |
Description
Damage Indicating Label, Shock Indicator Type Drop N Tell, Resettable Resettable, Label Width 27/32 in, Label Height 2 in, G-Force Sensitivity 10, Material Plastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 5" x 5" x 4", Kraft, 25/Bundle (11K582)
- GLOBAL INDUSTRIAL Double Sided Dry Erase Whiteboard - 72 x 48 - Melamine (695316)
- C.H. HANSON Railroad Chalk, Red, 144/Box (10401)
- SMEAD Hanging File Folder, Navy, PK25 (64057)
- DROP-N-TELL Drop-N-Tell® Indicator, 25G, Red, 25/Case (DNT25)
- AVERY Avery® Easy Peel Mailing Labels For Laser Printers, 1/2 x 1-3/4, Clear, 800/Pack (15667)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 25/77)
- TAPECASE Inventory Control Label Red, Counted, Pk1000 (16U929)
- AVERY Easy Peel Address Labels, Sure F, PK5000 (5961)
- DYMO ADDRESS LBLS WHITE 1-1/8X3-1/2 2ROL (30251)
- TAPE LOGIC Tape Logic® Labels, (two up arrows over black bar), 3" x 4", Fluorescent Green, 500/Roll (DL1410)
- Drop-N-Tell Shipping Labels