Shop All Shipping Labels
Drop-N-Tell
G-Force Indicator, Resettable, 100G, PK25
Mfr # DRO-10025Y
Zoro # G8330892
product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock Indicator Type Drop N Tell
- Material Plastic
- Resettable Resettable
- Legend Warning Handle with Care
- G-Force Sensitivity 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drop-N-Tell
- MFR # DRO-10025Y
- Zoro # G8330892
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 27/32 in |
Width | 27/32" |
Label Height | 2 in |
Details
Item | Damage Indicating Label |
Shock Indicator Type | Drop N Tell |
Material | Plastic |
Resettable | Resettable |
Legend | Warning Handle with Care |
G-Force Sensitivity | 100 |
Activates By | 100G |
Legend/Background Color | White/Red |
Background Color | Red/White |
Type of Damage Indicated | Shock |
Description
Damage Indicating Label, Shock Indicator Type Drop N Tell, Resettable Resettable, Label Width 27/32 in, Label Height 2 in, G-Force Sensitivity 100, Material Plastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGLOSS PRODUCTS My Passport Books, PK24 (32610)
- AVERY Postcard, 4Up, Ivy, PK100 (5919)
- PELICAN Replacement Foam Set for 1690 (1691)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Length: 550 ft. (56KZ33)
- DROP-N-TELL Drop-N-Tell® Indicator, 25G, Red, 25/Case (DNT25)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "FRI", 2", Fluorescent Red, 500/Roll (DL6542)
- ZORO SELECT DOT Label, 4 In. H, Black/Red, White, PK250 (9KFR6)
- TAPE LOGIC Tape Logic® Labels, "Keep Dry", 3" x 4", Red/White/Black, 500/Roll (IPM303)
- TAPE LOGIC Tape Logic® Rectangular Laser Labels, 3" x 1", White, 1800/Case (LL116)
- DECKER TAPE PRODUCTS Label, DL1280, GLASS PLEASE HANDLE WITH CARE THANK YOU, 3" X 5" (DL1280)
- TAPECASE Blank Inventory Control Label Red 3"H, Pk1000 (16U844)
- Drop-N-Tell Package Labels & Shipping Equipment