Shop All Shipping Labels
Drop-N-Tell
G-Force Indicator, 5G, 2 in. H, PK25
Mfr # H-0855
Zoro # G8376672
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock Indicator Type Drop N Tell
- Material Plastic
- Resettable Not Resettable
- Legend Warning Handle with Care
- G-Force Sensitivity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drop-N-Tell
- MFR # H-0855
- Zoro # G8376672
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 27/32 in |
Width | 27/32" |
Label Height | 2 in |
Details
Item | Damage Indicating Label |
Shock Indicator Type | Drop N Tell |
Material | Plastic |
Resettable | Not Resettable |
Legend | Warning Handle with Care |
G-Force Sensitivity | 5 |
Legend/Background Color | White/Red |
Activates By | 5G |
Background Color | Red/White |
Type of Damage Indicated | Shock |
Description
Damage Indicating Label, Shock Indicator Type Drop N Tell, Resettable Not Resettable, Label Width 27/32 in, Label Height 2 in, G-Force Sensitivity 5, Material Plastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie® Paint Marker, Oil-Based, Medium, Blue Ink, 1 Each (35551)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- ASP Warranty Parts Tag, 6 1/4" X 3 1/8", 1000 Per Box Pk (6290)
- DAHLE Professional Rolling Trimmer, 14-1/8 in L (550)
- DROP-N-TELL Drop-N-Tell® Indicator, 25G, Red, 25/Case (DNT25)
- TAPE LOGIC Tape Logic® Labels, "Hold By", 3" x 5", Fluorescent Red, 500/Roll (DL3401)
- DECKER TAPE PRODUCTS Label, DL2424, FRAGILE, 2" X 3" (DL2424)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1", Fluorescent Pink, 500/Roll (DL611K)
- AVERY Label, Color, 3/4X2.25, We, 750 5PK (AVE6870)
- TAPE LOGIC Tape Logic® Fragile Labels, "Delicate Instruments - HWC", 2" x 3", Red/White, 500/Roll (DL1308)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Stack", 4" x 4", Red/White/Black, 500/Roll (DL4501)
- Drop-N-Tell Package Labels & Shipping Equipment