Shop All Shipping Labels
Drop-N-Tell
G-Force Indicator, 50G, 2 in. H, PK25
Mfr # DRO-5025
Zoro # G8389841
product price: $113.99
/pk 25, $4.56/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shock Indicator Type Drop N Tell
- Material Plastic
- Resettable Not Resettable
- Legend Warning Handle with Care
- G-Force Sensitivity 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drop-N-Tell
- MFR # DRO-5025
- Zoro # G8389841
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 27/32 in |
Width | 27/32" |
Label Height | 2 in |
Details
Item | Damage Indicating Label |
Shock Indicator Type | Drop N Tell |
Material | Plastic |
Resettable | Not Resettable |
Legend | Warning Handle with Care |
G-Force Sensitivity | 50 |
Legend/Background Color | White/Red |
Activates By | 50G |
Background Color | Red/White |
Type of Damage Indicated | Shock |
Description
Damage Indicating Label, Shock Indicator Type Drop N Tell, Resettable Not Resettable, Label Width 27/32 in, Label Height 2 in, G-Force Sensitivity 50, Material Plastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Wooden Shapes Assortment, 1000/ST, Natural PK (PACAC370001)
- SMEAD Pocket Folder, 3.5", Red, PK50 (73805)
- NOVUS Heavy Duty Stapler, B40,100-210 Sheets (023-0056)
- QUARTET Multifunction Laser Pointer, Red, 450 ft. (MP-2800Q)
- DROP-N-TELL Drop-N-Tell® Indicator, 25G, Red, 25/Case (DNT25)
- DECKER TAPE PRODUCTS Label, DL1772, FRAGILE THIS SIDE UP HANDLE WITH CARE, 3" X 5" (DL1772)
- LAVEX 4'' x 6'' White Top Coated Direct Thermal Permanent Label Roll, 4PK (3234X6DTTC3WH)
- ZORO SELECT Blank Dot Label Green 3/4"W, Pk1000 (3VCN1)
- DECKER TAPE PRODUCTS Label, DL6532, DAYS OF WEEK - THU, 2" DIAMETER (DL6532)
- TAPECASE Circle Inventory Control Label, Inspected, Green, Pk1000 (16U829)
- ZORO SELECT DOT Label, 4 In. W, Vinyl, PK25 (8EZ67)
- Drop-N-Tell Shipping Labels