Shop All Shipping Labels
Drop-N-Tell
G-Force Indicator, 25G, 2 in. H, PK25
Mfr # DRO-2525
Zoro # G7872103
product price: $106.99
/pk 25, $4.28/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock Indicator Type Drop N Tell
- Material Plastic
- Resettable Not Resettable
- Legend Warning Handle with Care
- G-Force Sensitivity 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drop-N-Tell
- MFR # DRO-2525
- Zoro # G7872103
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 27/32 in |
Width | 27/32" |
Label Height | 2 in |
Details
Item | Damage Indicating Label |
Shock Indicator Type | Drop N Tell |
Material | Plastic |
Resettable | Not Resettable |
Legend | Warning Handle with Care |
G-Force Sensitivity | 25 |
Legend/Background Color | White/Red |
Activates By | 25G |
Background Color | Red/White |
Type of Damage Indicated | Shock |
Description
Damage Indicating Label, Shock Indicator Type Drop N Tell, Resettable Not Resettable, Label Width 27/32 in, Label Height 2 in, G-Force Sensitivity 25, Material Plastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Dual-Tip Sharpie Marker Set, PK8 (HS15094)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 20", Kraft, 20/Bundle (11A717)
- UNIVERSAL ONE Recycled Recrd Storage Box, 12x15x10, PK12 (UNV28224)
- C-LINE PRODUCTS Ticket Holders, Heavy-duty Vinyl, 11"x17", 25/BX, BK/CL 5PK (CLI45117)
- DROP-N-TELL Drop-N-Tell® Indicator, 25G, Red, 25/Case (DNT25)
- DECKER TAPE PRODUCTS Label, DL3235, REJECTED, 2" X 3" (DL3235)
- AVERY Glossy White Easy Peel Mailing Labels w/Sure Feed, Laser, 2x4, PK250 (06528)
- LABELWORKS PX Red Ink/White Tape, 1/2" W (212RWPX)
- TAPECASE Inventory Control Label 2", Use First, Yellow, Pk1000 (16U827)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Green, 500/Roll (DL610D)
- TAPE LOGIC Tape Logic® Labels, "This Side Up - Handle with Care", 3" x 5", Red/White, 500/Roll (DL1050)
- Drop-N-Tell Shipping Labels