Shop All Shipping Labels
Drop-N-Tell
G-Force Indicator, 15G, 2 in. H, PK25
Mfr # H-0851
Zoro # G8122441
product price: $106.99
/pk 25, $4.28/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock Indicator Type Drop N Tell
- Material Plastic
- Resettable Not Resettable
- Legend Warning Handle with Care
- G-Force Sensitivity 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drop-N-Tell
- MFR # H-0851
- Zoro # G8122441
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 27/32 in |
Width | 27/32" |
Label Height | 2 in |
Details
Item | Damage Indicating Label |
Shock Indicator Type | Drop N Tell |
Material | Plastic |
Resettable | Not Resettable |
Legend | Warning Handle with Care |
G-Force Sensitivity | 15 |
Activates By | 15G |
Legend/Background Color | White/Red |
Background Color | Red/White |
Type of Damage Indicated | Shock |
Description
Damage Indicating Label, Shock Indicator Type Drop N Tell, Resettable Not Resettable, Label Width 27/32 in, Label Height 2 in, G-Force Sensitivity 15, Material Plastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paintstick, Black, 4-1/4" L, 11 mm Tip (51123)
- BUFF AND SHINE Compounding Grip 3"x.5" PAD 4Ply (2pk) (BUF301G)
- FELLOWES Laminating Pouch, Legal, 3 mil, PK50 (52226)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 4", Kraft, 25/Bundle (HD12104)
- DROP-N-TELL Drop-N-Tell® Indicator, 25G, Red, 25/Case (DNT25)
- TAPE LOGIC Tape Logic® Labels, "Rejected", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1177)
- ZORO SELECT DOT Label, 4 In. W, 4 In. H, PK500 (8EYG6)
- TAPE LOGIC Tape Logic® Labels, "Scrap By", 3" x 5", Fluorescent Red, 500/Roll (DL3361)
- SEIKO INSTRUMENTS Seiko, SELF-ADHESIVE ADDRESS LABELS, 1.12in X 3.5in, WHITE, 520PK (SLP2RLH)
- DECKER TAPE PRODUCTS Label, DL1470, HEAVY, 2" X 8" (DL1470)
- TAPECASE Blank Inventory Control Label Pink, Pk1000 (16U824)
- Drop-N-Tell Shipping Labels