Shop All Shipping Labels
Drop-N-Tell
G-Force Indicator, 10G, 2 in. H, PK25
Mfr # H-0850
Zoro # G8041871
product price: $104.99
/pk 25, $4.20/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock Indicator Type Drop N Tell
- Material Plastic
- Resettable Not Resettable
- Legend Warning Handle with Care
- G-Force Sensitivity 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drop-N-Tell
- MFR # H-0850
- Zoro # G8041871
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 27/32 in |
Width | 27/32" |
Label Height | 2 in |
Details
Item | Damage Indicating Label |
Shock Indicator Type | Drop N Tell |
Material | Plastic |
Resettable | Not Resettable |
Legend | Warning Handle with Care |
G-Force Sensitivity | 10 |
Activates By | 10G |
Legend/Background Color | White/Red |
Background Color | Red/White |
Type of Damage Indicated | Shock |
Description
Damage Indicating Label, Shock Indicator Type Drop N Tell, Resettable Not Resettable, Label Width 27/32 in, Label Height 2 in, G-Force Sensitivity 10, Material Plastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Split Flex Tubing Spool, Black, 5/8", 100ft (83-8007-S)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Emerald Green (27407)
- DR SHRINK Dr. Shrink DS-075 Buckles, 3/4" - 100 Pack (DS-075)
- BIC Bic® Clic Stic Ballpoint Retractable Pen, Medium, White Barrel, Black Ink, Dozen (CSM11BK)
- DROP-N-TELL Drop-N-Tell® Indicator, 25G, Red, 25/Case (DNT25)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (20100)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-12)
- AVERY Shipping Labels with Sure Feed fo, PK150 (6874)
- DECKER TAPE PRODUCTS Label, DL1767, FRAGILE HANDLE WITH CARE, 3" X 5" (DL1767)
- TAPE LOGIC Tape Logic® Labels, "Do Not X-Ray", 3" x 5", Fluorescent Red, 500/Roll (DL2361)
- DYMO Label, Lw, 2-1/4"" X4"", 6 X300 Pk (DYM2050765)
- Drop-N-Tell Shipping Labels