Shop All Shipping Labels
Drop-N-Tell
G-Force Indicator, 100G, 2 in. H, PK25
Mfr # DRO-10025
Zoro # G8250426
product price: $108.99
/pk 25, $4.36/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock Indicator Type Drop N Tell
- Material Plastic
- Resettable Not Resettable
- Legend Warning Handle with Care
- G-Force Sensitivity 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drop-N-Tell
- MFR # DRO-10025
- Zoro # G8250426
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 27/32 in |
Width | 27/32" |
Label Height | 2 in |
Details
Item | Damage Indicating Label |
Shock Indicator Type | Drop N Tell |
Material | Plastic |
Resettable | Not Resettable |
Legend | Warning Handle with Care |
G-Force Sensitivity | 100 |
Legend/Background Color | White/Red |
Activates By | 100G |
Background Color | Red/White |
Type of Damage Indicated | Shock |
Description
Damage Indicating Label, Shock Indicator Type Drop N Tell, Resettable Not Resettable, Label Width 27/32 in, Label Height 2 in, G-Force Sensitivity 100, Material Plastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Shipping Labels, 4 In. W, 6 In. H, PK50 (16U970)
- TAPE LOGIC Tape Logic® Labels, "Do Not Crush", 3" x 5", Fluorescent Yellow, 500/Roll (DL2321)
- ZORO SELECT Freezer Paper, 45 lb., White, 15 In. W (5PGP6)
- BETTER OFFICE PRODUCTS 3 Subject NB, 9.5in. x 5.5in. 6 Pk, 150 Shts W/2 Double-Sided Pkt Div, Asst'd Color Covers, 6PK (25646)
- DROP-N-TELL Drop-N-Tell® Indicator, 25G, Red, 25/Case (DNT25)
- AVERY Shipping Labels, TrueBlock Technol, PK20 (5292)
- TAPE LOGIC Tape Logic® Labels, "Partial", 2" Circle, Fluorescent Yellow, 500/Roll (DL1277)
- ELECTROMARK HMIG Label Multicolor, 5-3/4 x 3", Pk25 (Y604425)
- TAPECASE Circle Inventory Control Label, Inspected, Orange, Pk1000 (16U935)
- TAPE LOGIC Tape Logic® Labels, "Mixed Merchandise - Check Contents Carefully", Fluorescent Red, 500/Roll (DL1111)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3", Green, 500/Roll (DL614D)
- Drop-N-Tell Package Labels & Shipping Equipment