Shop All Shipping Labels
This Product is Discontinued
Drop-N-Tell
Drop-N-Tell® Resettable Indicator 100G, Red, 25/Case (Discontinued)
Mfr # DNT100R
Zoro # G5014488
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 1/4"
- Label Width 7/8"
- Color Red
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drop-N-Tell
- MFR # DNT100R
- Zoro # G5014488
- UPC # 848109000756
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1/4" |
Label Width | 7/8" |
Length | 2" |
Details
Item | Resettable Indicator,Drop/Tell,100G,PK25 |
Color | Red |
Description
Resettable Indicator,Drop/Tell,100G,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.