Shop All Shipping Labels
Drop-N-Tell
Drop-N-Tell® Indicator, 5G, Red, 25/Case
Mfr # DNT5
Zoro # G5014497
product price: $249.99
/pk 25, $10.00/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1/4"
- Label Width 7/8"
- Length 2"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drop-N-Tell
- MFR # DNT5
- Zoro # G5014497
- UPC # 848109000640
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1/4" |
Label Width | 7/8" |
Length | 2" |
Details
Item | Drop-N-Tell Indicator 5G,Red,PK25 |
Color | Red |
Description
Drop-N-Tell Indicator 5G,Red,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding File 10x15", 2" Expansion (77145)
- HYGLOSS PRODUCTS Wood Dowels, 1/2in x 12in, 50PK (84122)
- SCHOLASTIC TEACHING RESOURCES Learning Puzzles: Rhyming (823973)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Red/Black, PK12 (74540)
- DROP-N-TELL Drop-N-Tell® Indicator, 25G, Red, 25/Case (DNT25)
- NMC Limited Quantity Y Dot Shipping Label (DL180PR100)
- PRES-A-PLY Labels, Laser Printers, 1 x 2.63, White, PK7500 (30606)
- MACO Labels, Lsr/Ink, 5.5X85,200Ct Pk (MACML0200)
- ZORO SELECT DOT Label, White/Red, 4 In. W, PK500 (9P023)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Fluorescent Yellow, 500/Roll (DL610L)
- AVERY Avery® Easy Peel Inkjet Address Labels, 1 x 4, White, 500/Pack (8161)
- Drop-N-Tell Shipping Labels