ZooMe Flex Ultra Compact Folding Travel 4 Wheel Scooter, Blue
Mfr # flex
Zoro # G704953012
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # flex
- Zoro # G704953012
- UPC # 822383570471
- Country of Origin China
- Category Walking Aids
Description
The ZooMe Flex is the perfect option for on the go lifestyles combining an ultra-lightweight design and its "Flex" feature for single motion folding and unfolding for transport. No need to assemble or disassemble like most travel scooters! The compact design allows you to easily transport the scooter in the trunk of your car or for storage. The 4-wheel design allows for optimal stability on all types of terrain. Additionally, the ZooMe Flex comes with an angle adjustable delta tiller to position the controls in the ideal driving position, and provide easy throttle control for users with limited dexterity. Get out there with the new ZooMe Flex!
Features and Benefits- Ultra-lightweight for superior portability
- Quick and easy "Flex" folding design for transport and storage in one easy motion
- High-gloss shrouds for a protective finish
- Easy throttle control
- Delta tiller for users with limited dexterity
- Auto-folding seat with padded, adjustable armrests and fold down back
- Flat-free, non-marking tires for worry-free travel
- Easy-to-adjust tiller angle places the scooter's controls in the ideal position
- Anti-tip wheels for additional safety
- Product Specifications
- Actual Product Weight: 58.6 lbs
- Anti Tip Wheels: Yes
- Base Weight: 53.6 lbs
- Batteries: 25.9V 10AH
- Battery Weight: 5 lbs
- Brakes: Electromagnetic
- Charger: Offboard, 2A
- Climbing Angle: 6 degrees
- Controller: PG S Drive 45A
- Freewheel Mode: No
- Front Wheels: 6" x 1.5"
- Ground Clearance: 2"
- Heaviest Piece: 53.6 lbs
- Max Speed: 4 mph
- Maximum Range: 13 miles
- Motor: 24V x 120W
- Number of Wheels: 4
- Overall Product Height: 36"
- Overall Product Length: 37"
- Overall Product Width: 18"
- Primary Product Color: Blue
- Primary Product Material: Steel
- Product Weight Capacity: 275 lbs
- Rear Wheels: 7" x 2.35"
- Seat Depth: 15"
- Seat Width: 16.75"
- Seat to Floor Height: 22.5"
- Seat to Foot Deck: 16.5"
- Turning Radius: 53"
- Warranty: Limited Lifetime on Frame; 24 Months on Electronic Components; 12 Months on Batteries
- Model # flex
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHO High Profile 16 in.x16 in.x4 in. Wheelchair Cushion (1R99C)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 10mm Mirror with Handle #000 (A2Z-ZR625)
- PURELL Hand Soap, CLR, 17.4 oz, Floral, PK4 (5014-04)
- A2Z SCILAB Professional Dental Probe #6, Stainless Steel, 5.5 inch (14cm) (A2Z-ZR193)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- MEDLINE Basic Steel Rollators, 6" Wheels, 350lbs Cap, Red (MIIMDS86850ES)
- Drive Medical Walking Aids