Shop All Positioners
Drive Medical
Wooden High Hip Chair
Mfr # 17100
Zoro # G9287759
product price: $1,015.99
/ea
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 17100
- Zoro # G9287759
- UPC # 822383112312
- Country of Origin Viet Nam
- Category Positioners
Description
Wooden High Hip Chair
Post-hip surgery residents won't be forced to bend at the hip with this hip-high chair by Drive Medical, which provides sitting without having to bend at the hip. Armrests, which are covered in the same soft, attractive vinyl as the seat and backrest, allow you to sit and stand safely. The product is constructed of solid maple hardwood - not a plywood veneer. The fixed footrest adjusts to three different heights to ensure maximum comfort and an ideal ergonomic fit.
Features and Benefits- Designed for post-hip surgery residents
- Allows for sitting without bending at the hip
- Armrests make sitting down or pushing up to get out from the chair safe and easy
- Attractive vinyl seat and backrest are soft, washable, comfortable and water resistant
- Constructed of solid maple hardwood-not a plywood veneer
- The footrest has three height adjustments to provide maximum comfort and an ergonomic fit
- Product Specifications
- Actual Product Weight: 33 lbs
- Armrest to Floor Height: 31"
- Floor to Footrest: 5.5", 7.5", 9.5"
- Overall Product Height: 40"
- Overall Product Length: 25"
- Overall Product Width: 24"
- Primary Product Color: Cherry Wood Color Frame and Blue Vinyl Seat
- Primary Product Material: Maple Wood
- Product Weight Capacity: 300 lbs
- Seat to Floor Height: 26"
- Width Between Arms: 19"
- Warranty: 1 Year Limited on Upholstery; 2 Year Limited on Frame
- Model # 17100
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKEEFFES Foot Cream, 3-3/4"Wx1-2/5"Lx6-3/5"H, White (GORK0320005)
- HONEES Cough Drops, Honey-Lemon, 20 per Bag, 6PK (404)
- HCS Cotton Tip Swab, Wood, 6, PK10000 (HCS1005)
- ZORO SELECT Knuckle Bandages, 3" L x 1-1/2" W, PK40 (65278)
- MCKESSON Arm Elevator (136-75751)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- CLINTON Small Pillow, Black (20-3BK)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- Drive Medical Positioners