Shop All Topical Ointments, Creams, and Antiseptics
Drive Medical
Width Adjustable Seat for use w/ CE OBESE XL
Mfr # ce 1287
Zoro # G9306336
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # ce 1287
- Zoro # G9306336
- UPC # 822383119038
- Country of Origin China
- Category Topical Ointments, Creams, and Antiseptics
Description
Width Adjustable Seat for use with CE OBESE XL
The Wenzelite Seat for Walkers provides users with a resting option when on the go. The seat automatically triggers the brakes when weight is applied.
Features and Benefits- Safety Roller's brakes are automatically engaged when weight is applied to seat
- Seat adjusts in width to accomodate varying widths of Safety Rollers
- Seat can be folded when not in use
- Use with Drive Model number CE OBESE XL
- Product Specifications
- Actual Product Weight: 8.5 lbs
- Overall Product Height: 1"
- Overall Product Length: 15"
- Overall Product Width: 6"
- Primary Product Color: Black
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # ce 1287
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Dental Pick Set, 4 pcs. (9920)
- FIRST AID ONLY First Aid Kit Refill, Alcohol Wipes, 20 Per Box (FAE-4001)
- BODYOGRAPHY BLANC Body Wash, 40ml, Vanilla, Sea Salt, Bourbon, White Tea Ginger, PK 300 (HA-BDW-003)
- ZORO SELECT First Aid Kit Refill, Cardboard, 200 Person (9995-7502)
- ZORO SELECT Antiseptics, Gel, Pouch, 0.350 oz., PK10 (9999-1216)
- FIRST AID ONLY Antiseptic Cleansing Wipes, PK50 (H307)
- MEDIQUE Instant Cold Pack, White, 4In. x 6In. (72401)
- LIFESECURE Survival Kit, 3 Day (81001)
- WATERJEL Burn Cream, Box, 0.9g, PK144 (WJFA1728)
- FIRST AID ONLY Rubbing Alcohol, Antiseptics, Spray Bottle (M5123)
- THERACARE 2% Diphenhydramine Anti-Itch Cream, 1.25 oz. (19-215)
- Drive Medical Topical Ointments, Creams, and Antiseptics