Shop All Wheelchair Accessories
Drive Medical
Width Adjustable Seat for Adult Safety Rollers
Mfr # ce 1286
Zoro # G9309084
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # ce 1286
- Zoro # G9309084
- UPC # 822383122526
- Country of Origin China
- Category Wheelchair Accessories
Description
Width Adjustable Seat for Adult Safety Rollers
The Wenzelite Seat for Walkers provides users with a resting option when on the go. The seat automatically triggers the brakes when weight is applied.
Features and Benefits- Safety Roller's brakes are automatically engaged when weight is applied to seat
- Seat adjusts in width to accomodate varying widths of Safety Rollers
- Seat can be folded when not in use
- Use with Drive Model numbers CE 1000 XL, CE 1200 BK and CE 1000 NBL
- Product Specifications
- Actual Product Weight: 10 lbs
- Overall Product Height: 1"
- Overall Product Length: 15"
- Overall Product Width: 6"
- Primary Product Color: Black
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # ce 1286
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKAL Burn Dressing, Sterile, White (3061)
- CYNAMED Dental Tartar Remover Tooth Scraper Plaq (CYZR-1017)
- FIRST VOICE Tall Adult Crutches, Aluminum, PK2 (MDS80534HW)
- AFS 12 Mil Reinforced Heavy Duty Body Bag - Blue Scrim (Individual) (11006)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- INVACARE Urethane Armrest Pad, For Wheelchairs (TAGRP215027)
- INVACARE Tube End Cap, PK10 (107974)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 18 4” Includes Pump, Repair Kit (PH-78008-AIR-18X18X4)
- QUALITYCARE Personal Alarm for Wheelchair & Bed (QU1362171)
- INVACARE Wheelchair Elevating Legrests - Padded Calf Pads - 1 pair (T94HAP)
- Drive Medical Wheelchair Accessories