Shop All Toilet Seats
Drive Medical
White Non-Elongated Toilet Seat with Arms 3.5" Height up to 300 lbs
Mfr # 12402
Zoro # G701195781
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 12402
- Zoro # G701195781
- UPC # 822383135670
- Country of Origin China
- Category Toilet Seats
Details
Color | White |
Material | Plastic |
Description
Package Count: 1
31⁄2 inches of added height helps those who have difficulty sitting down or getting up from the toilet. Allows use of existing toilet seat and lid. Arms are 193⁄4 inches apart and can be removed or added as needed without tools.
31⁄2 inches of added height helps those who have difficulty sitting down or getting up from the toilet. Allows use of existing toilet seat and lid. Arms are 193⁄4 inches apart and can be removed or added as needed without tools.
- 300-lb weight capacity
- Arm sleeves and receivers are made of metal
- Heavy-duty molded plastic construction
- Lightweight and portable
- Fits standard toilets
- Seat dimensions: 133⁄4 x 17 inches
- Easy to clean
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Flange, Cast Iron, Threaded, 2" Pipe Size (0308500305)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size (402291)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-V665ABCP)
- PARKER Flare Fittings, Brass, 1-1/4 (660FHD-6)
- DRIVE MEDICAL Raised Toilet Seat w/ Lock, Standard Seat, 4" (rtl12064)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E1-18BN Decorative Wood Elongated Toilet Seat with Brushed Nickel Hinges; Dark Brown Oak (5F1E1-18BN)
- KOHLER Lustra With Quick-Release Hinges, Plastic, Biscuit (4662-96)
- KOHLER Kathryn Elongated Toilet Seat With Po, With Cover, Wood, Black (4701-CP-7)
- KOHLER Reveal Quiet-Close Elongated Toilet Seat (4008-58)
- MAYFAIR Toilet Seat Elong Wd Wht (164SLOW-000)
- BEMIS Elg Cfwc Ec Mwd Seat Cotton White (7B1500EC 390)
- Drive Medical Toilet Seats