Shop All Toilet Seats
Drive Medical
White Elongated Raised Toilet Seat with Arms 4.5" Height up to 300 lbs
Mfr # 12013
Zoro # G001195719
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 12013
- Zoro # G001195719
- UPC # 822383102498
- Country of Origin China
- Category Toilet Seats
Details
Color | White |
Material | Plastic |
Description
Package Count: 1
5 inches of added height helps those who have difficulty sitting down or getting up from toilet. Arms are 21 inches apart and can be removed or added as needed without tools. Wide opening in front and back makes personal hygiene easier. Heavy-duty molded plastic construction provides additional strength and durability. Standard locking mechanism ensures safety.
5 inches of added height helps those who have difficulty sitting down or getting up from toilet. Arms are 21 inches apart and can be removed or added as needed without tools. Wide opening in front and back makes personal hygiene easier. Heavy-duty molded plastic construction provides additional strength and durability. Standard locking mechanism ensures safety.
- 300-lb weight capacity
- Seat dimensions: 151⁄2 x 17 inches
- No tools required for installation
- Easy-to-clean, lightweight and portable
- Fits most elongated toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-1-304-VITON)
- BK RESOURCES Hand Sink Stainless Steel, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-D)
- DELTA 2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T574LF-CZWL)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F14A01)
- DRIVE MEDICAL Raised Toilet Seat w/ Lock, Standard Seat, 4" (rtl12064)
- COMFORT SEATS Heavy Duty Commercial Seat, White, Elongated Open Front less Cover with Check Hinge (C108C00)
- TOTO Seat, Elongated, Soft, Close, Ebony, With Cover, polypropylene, Elongated (SS114#51)
- DURAVIT Remote Control (1003160000)
- JONES STEPHENS EZ Close Plastic Seat, Bone, Elongated, With Cover, Elongated, Bone (C1050S01)
- JONES STEPHENS EZ Close Prem Plstc Seat, Biscuit, Elngtd, With Cover, Elongated (C2200S02)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-7)
- Drive Medical Toilet Seats