Shop All Utility Stools
Drive Medical
Wheeled Round Stool
Mfr # 13034
Zoro # G9294025
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Round Top Stool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13034
- Zoro # G9294025
- UPC # 822383110103
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Details
Style | Round Top Stool |
Description
Wheeled Round Stool
With a revolving 14" seat that features 4" of padding, this deluxe wheeled round stool is comfortable and practical. Smooth screw height adjustment includes a solid steel screw shaft; they make raising and lower the seat a cinch. That functionality is supported by the strength of 1" chrome-plated steel tubular construction that can withstand a weight capacity of 250 pounds. Four hooded casters allow for easy transports on the stool
Features and Benefits- Smooth screw height adjustment from 17.5"-24"
- Solid steel screw shaft
- 1" chrome plated steel tubular construction
- 14" seat diameter
- 4" thick padded seat (black)
- Four hooded casters
- Optional seat colors available (Minimum quantity required)
- Product Specifications
- Actual Product Weight: 12 lbs
- Diameter: 14"
- Overall Product Height: 17.5"
- Overall Product Length: 14"
- Overall Product Width: 14"
- Primary Product Color: Black
- Primary Product Material: Steel
- Product Weight Capacity: 250 lbs
- Seat to Floor Height: 17.5"-24"
- Warranty: Limited Lifetime
- Model # 13034
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Stool 2-Step Aluminum (11-628-ABK4)
- NEXT INNOVATIONS 16" Purple Moon Lake Round Wall Art (101409002-PURPLEMOON)
- ZORO SELECT Flat File Cabinet Base, Open Base, Black (2CLE5)
- TRADEMARK FINE ART Michael Tompsett 'Venezuela Watercolor Map' Canvas Art, 14x19 (MT0740-C1419GG)
- E COM Interion® Polyurethane Tractor Stool With Seat Tilt - Black w/ Chrome Base (PTMBSO-CR-NF-CC)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Black (ALEIN4611)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool Black (250788)
- CRAFTSMAN 3-Piece Workshop Table and Stool Set (CMXZSAJ94793)
- SURTEK Padded Garage Stool (137079)
- TRENDLER 3°Tilt with 90°Return 7 in. Metal Stool Swivel (40.712R.3)
- ALERA Everyday Task Stool, Black, Mesh (ALETE4617)
- Drive Medical Seating