Shop All Wheelchair Accessories
Drive Medical
Wheeled Anti Tippers, 1 Pair
Mfr # stds829
Zoro # G9279130
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # stds829
- Zoro # G9279130
- UPC # 822383126265
- Country of Origin China
- Category Wheelchair Accessories
Description
Wheeled Anti Tippers, 1 Pair
The Standard Anti Tipper with Wheels by Drive Medical is for use with Sentra Heavy Duty, Sentra Heavy Duty Extra Wide (26", 28", 30"), Sentra EC, Silver Sport 1 and 2, and Chrome Sport Wheelchairs. The Anti Tippers provide a secure and safe way of traversing curbs.
Features and Benefits- For use with Sentra Heavy Duty Extra Wide (26", 28", 30") Silver Sport 1 and II, and Chrome Sport wheelchairs
- Standard Anti-Tipper
- Provides stability
- Easy to install
- Product Specifications
- Actual Product Weight: 2.48 lbs
- Overall Product Height: 3"
- Overall Product Length: 9.5"
- Overall Product Width: 6.5"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # stds829
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Forever Blue Urn (600013)
- CORETEX PRODUCTS CoreTex Sun X 50 Sunscreen Lotion, SPF 50, Gallon Jug (61771)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- COLGATE Cavity Protection Toothpaste, Regular Flavor, 0.15 oz Tube, PK1000 (50130)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- PROHEAL Gel Infused Foam Wheelchair Cushion -16" x 16" (PH-74001-GEL-16X16X3)
- KARMAN HEALTHCARE Karman Healthcare SB99-48 Seat Belt Auto Style With Push Button To Release and Easy To Adjust (SB99-48)
- GRANNY JO PRODUCTS Granny Jo Products 1307 US Army Wheelchair Bag (1307)
- PROHEAL Pressure Relief Foam Wheelchair Cushion 20 x 18 x 3 (PH-71008-FOAM-20X18X3)
- Drive Medical Wheelchair Accessories