Shop All Wheelchair Accessories
Drive Medical
Wheelchair Seat Belt, Hook-and-Loop Fasteners, 60"
Mfr # stds856
Zoro # G9281389
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # stds856
- Zoro # G9281389
- UPC # 822383110233
- Country of Origin China
- Category Wheelchair Accessories
Description
Wheelchair Seat Belt, Hook-and-Loop Fasteners, 60"
This 60" Bariatric Seat Belt with hook-and-loop fasteners by Drive Medical can be used with all Drive Medical and other leading manufacturer wheelchairs. This Seat Belt closes with hook-and-loop fasteners and is 60" long. The Bariatric Seat Belt provides comfort, security and safety for users while in the wheelchair.
Features and Benefits- Seat Belt is 60 inches long
- Hook-and-loop fasteners Closure
- Provides extra security and safety while in a wheelchair
- Easy to install
- Product Specifications
- Actual Product Weight: 0.23 lbs
- Overall Product Height: 1"
- Overall Product Length: 60"
- Overall Product Width: 2"
- Primary Product Color: Black
- Primary Product Material: Nylon
- Warranty: Limited Lifetime
- Model # stds856
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Abdominal Binder, 3 Panel, 9", Small, 30" - 45", Ea. (781931)
- SPA BLACK Conditioner 1.4 oz. 144/Cs, 144PK (2335110)
- ZORO SELECT First Aid Kit, Metal, 25 Person (90560)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, White (FGST24EPLWH)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- NEW SOLUTIONS New Solutions B40P 0.43 x 1.25 in. Flanged Wheelchair Bearings; Pack of 4 (B40P)
- INVACARE Wheel Assembly for Invacare Wheelchair (TAGRP255060)
- INVACARE Desk-Length Upholstered Armrest Pad (TAGAC015350)
- INVACARE Wheel Lock Extension Handle (TAGRP245014)
- VIVE HEALTH Sheepskin Wheelchair Armrests - Cream, PR (CSH1041WHT)
- Drive Medical Wheelchair Accessories