Shop All Wheelchair Accessories
Drive Medical
Wheelchair Seat Belt, Auto Style Closure, 60"
Mfr # stds855
Zoro # G9278756
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # stds855
- Zoro # G9278756
- UPC # 822383110226
- Country of Origin China
- Category Wheelchair Accessories
Description
Wheelchair Seat Belt, Auto Style Closure, 60"
This 60" Bariatric Seat Belt Auto Type Closure by Drive Medical can be used with all Drive Medical and other leading manufacturer wheelchairs. This Seat Belt closes like a car style seatbelt and is 60" long. The Bariatric Seat Belt provides comfort, security and safety for users while in the wheelchair.
Features and Benefits- Seat Belt is 48 inches long
- Hook-and-loop fasteners Closure
- Provides extra security and safety while in a wheelchair
- Easy to install
- Product Specifications
- Actual Product Weight: 0.4 lbs
- Overall Product Height: 1"
- Overall Product Length: 60"
- Overall Product Width: 2"
- Primary Product Color: Black
- Primary Product Material: Nylon
- Warranty: Limited Lifetime
- Model # stds855
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit w/House, 184pcs, 9 1/8x2.75 (54773-021)
- ILC Replacement for Datex Ohmeda C2586dp0 Disposable Direct-connect ECG Cables (C2586DP0 DISPOSABLE DIRECT-CONNECT ECG CABLES DAT)
- AEK Magnetic Cabinet Label Automated Defibrillator AED (EN9462)
- CONAIR Hairdryer, Handheld, Black, 1600 Watts (047BW)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- ALCO Vinyl Calf Pad, Black, PR (66068BK-A3)
- VIVE HEALTH Honeycomb Gel Seat Cushion Gray (CSH1021GRY)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- ALCO Foot Rest, PR (70043)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -22" x 18" x3” (PH-74005CX)
- Drive Medical Wheelchair Accessories