Wheelchair Back Cushion w/ Lumbar Support, 20"
Mfr # 14920
Zoro # G204953000
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 14920
- Zoro # G204953000
- UPC # 822383264332
- Country of Origin China
- Category Wheelchair Accessories
Description
The Extreme Comfort General Use Wheelchair Back Cushion with Lumbar Support is perfect for patients who need additional support for their back or would just like extra comfort. The General Use Back Cushion uses a Durable Masonite board which is secured on the back of the unit and prevents swaying in sling back wheelchairs. The unit conforms to the lumbar curve which better supports the lower back. A sealed liner protects the foam core from moisture which will increase the life of the unit. The General Use Back Cushion's back is made of a special non-slip vinyl which prevents the unit from sliding when the use is moving.
Features and Benefits- Conforms to provide support to the lumbar region
- Cushion has two layers of foam, the base is made of a standard foam material, while the lumbar section is made of a high quality memory foam
- Has a non-slip vinyl back to prevent the cushion from sliding
- Improves seating posture while providing back support and comfort
- Sealed liner protects foam core from moisture
- The stabilization board secured on back of foam core prevents hammocking in sling-back wheelchairs
- Product Specifications
- Actual Product Weight: 3.7 lbs
- Cover Material: Fluid Resistant Stretch Top; Waterproof Vinyl Bottom
- Overall Product Height: 2.5"
- Overall Product Length: 20"
- Overall Product Width: 17"
- Primary Product Color: Black
- Primary Product Material: Foam
- Product Weight Capacity: 300 lbs
- Warranty: 18 Month Limited
- Model # 14920
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (47152 OR)
- ILC Replacement for Sylvania F14t12/cw/6/rp replacement light bulb lamp (F14T12/CW/6/RP SYLVANIA)
- ACME UNITED First Aid Only Windlass Tourniquet (91160)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (57071 OR)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- PROHEAL Gel Wedge Wheelchair Seat Cushion -16"x16"x3"-1.5" (PH-76149G)
- SKIL-CARE Skil-Care 703040 Wheelchair Sheepskin Footrest Pads (703040)
- INVACARE Wheel Lock Assembly for Invacare (TAGRP246004)
- ILC Replacement for John Deere 425 Garden Tractor Battery (425 GARDEN TRACTOR BATTERY JOHN DEERE)
- SKIL-CARE Skil-Care 703416 16-18 in. Contracture Accommodation Kit for 703416 Foot Cradle (703416)
- Drive Medical Wheelchair Accessories