Drive Medical

Wheelchair Back Cushion w/ Lumbar Support, 16"


product price: $71.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

General Use Extreme Comfort Wheelchair Back Cushion with Lumbar Support, 16"

The Extreme Comfort General Use Wheelchair Back Cushion with Lumbar Support is perfect for patients who need additional support for their back or would just like extra comfort. The General Use Back Cushion uses a Durable Masonite board which is secured on the back of the unit and prevents swaying in sling back wheelchairs. The unit conforms to the lumbar curve which better supports the lower back. A sealed liner protects the foam core from moisture which will increase the life of the unit. The General Use Back Cushion's back is made of a special non-slip vinyl which prevents the unit from sliding when the use is moving.

Features and Benefits
  • Conforms to provide support to the lumbar region
  • Cushion has two layers of foam, the base is made of a standard foam material, while the lumbar section is made of a high quality memory foam
  • Has a non-slip vinyl back to prevent the cushion from sliding
  • Improves seating posture while providing back support and comfort
  • Sealed liner protects foam core from moisture
  • The stabilization board secured on back of foam core prevents hammocking in sling-back wheelchairs
  • Product Specifications
    • Actual Product Weight: 2 lbs
    • Cover Material: Fluid Resistant Stretch Top; Waterproof Vinyl Bottom
    • Overall Product Height: 2.5"
    • Overall Product Length: 16"
    • Overall Product Width: 17"
    • Primary Product Color: Black
    • Primary Product Material: Foam
    • Product Weight Capacity: 300 lbs
    • Warranty: 18 Month Limited
    • Model # 14906
    • No Assembly Required

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.