Shop All Wheelchair Accessories
Drive Medical
Wedge Cushion w/ Stretch Cover, 18"
Mfr # 8134
Zoro # G304952996
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 8134
- Zoro # G304952996
- UPC # 822383515861
- Country of Origin China
- Category Wheelchair Accessories
Description
Wedge Cushion with Stretch Cover, 18"
The Wedge Cushion from Drive and Mason Medical is designed to help prevent wheelchair-bound patients from sliding forward. The cushion's firm foundation reduces pressure caused by the hammock-like action of a sling seat while the high-density foam increases stability and comfort. The cushion's top cover is composed of a fluid resistant, low shear stretch fabric.
Features and Benefits- Wedge design helps prevent patient from sliding forward
- Firm foundation reduces pressure caused by sling-seat hammockings
- The top cover is fluid resistant, low shear stretch fabric
- The bottom cover is waterproof
- High-density foam increases stability and comfort
- Product Specifications
- Actual Product Weight: 4.59 lbs
- Cover Material: Fluid Resistant Stretch Nylon
- Overall Product Height: 4"
- Overall Product Length: 16"
- Overall Product Width: 18"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Product Weight Capacity: 250 lbs
- Warranty: 1 Year Limited
- Model # 8134
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNILEVER US Dove, WHITE BEAUTY BAR, LIGHT SCENT, 2.6 OZ (61073EA)
- AFTER BITE Itch Relief, Pouch, 0.350 oz., PK10 (9999-1214)
- WASIP Cabinet For Stretcher (F6058100)
- TYLENOL Eight-Hour Arthritis Pain Extended Release Tablets, 650 mg, 290PK (83829)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 18" (PH-74014-GEL-20X18X3)
- ILC Lifestand Lsc-compact Standing Wheelchair 12 Volt 18ah Mobility Chair Motorized Wheelchair (LSC-COMPACT STANDING WHEELCHAIR 12 VOLT 18AH MOBI)
- INVACARE Wheel Lock Extension Handle (TAGRP245013)
- PROACTIVE 13 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPF)
- INVACARE Rubber Tips For Wheelchair Brake Wheel Locks Black (Pair) PR (TAGRP245015PK)
- Drive Medical Wheelchair Accessories