Shop All Walking Aids
Drive Medical
Walking Crutches w/ Underarm Pad & Handgrip, Youth, 1 Pair
Mfr # 10401-1
Zoro # G304953078
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 10401-1
- Zoro # G304953078
- UPC # 822383126616
- Country of Origin China
- Category Walking Aids
Description
Walking Crutches with Underarm Pad and Handgrip, Youth, 1 Pair
Lighter than wood, this walking crutch by Drive Medical provides stability and durability. Each crutch is manufactured with a double extruded center tube to ensure additional strength on weight-bearing areas. Extra thick (latex free) underarm pads and hand grips provide maximum comfort when in use. Tool free push-button adjustment allows the height of the underarm pad to be easily adjusted in 1" increments. Hand grips adjust separately without tools to ensure a proper fit.
Features and Benefits- Comfortable, durable underarm pad and hand grip
- Double extruded center tube provides additional strength to weight-bearing areas
- Easy wing nut adjustments for hand grips
- Lighter than wood, the standard aluminum crutch provides stability and durability
- Non-skid, jumbo size vinyl contoured tips provide excellent traction
- Push-pin adjustment makes it easy to adjust crutch height in 1" increments
- Product Specifications
- Actual Product Weight: 4.05 lbs
- Overall Product Height: 38"
- Overall Product Length: 4"
- Overall Product Width: 9.5"
- Primary Product Color: Gray
- Primary Product Material: Aluminum
- Product Weight Capacity: 350 lbs
- Recommended User Height: 54"-62"
- Underarm Height: 37"-46"
- Warranty: Limited Lifetime
- Model # 10401-1
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Stethoscope, Red, 22" L (948)
- DOVE Dove Radiant Intensive Repair Conditioner 12 fl. oz. Bottle, PK6 (03305)
- AKOL CARE Manicure set, 10 pcs (Blue) (AK-MANI-BLU-10)
- AVEENO Daily Moisturizing Lotion, 12 oz Pump Bottle (3600)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- Drive Medical Walking Aids