Shop All Walking Aids
Drive Medical
Walking Crutches w/ Underarm Pad & Handgrip, Tall Adult, 1 Pair
Mfr # rtl10402
Zoro # G804953028
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10402
- Zoro # G804953028
- UPC # 822383254098
- Country of Origin China
- Category Walking Aids
Description
Walking Crutches with Underarm Pad and Handgrip, Tall Adult, 1 Pair
Lighter than wood, this walking crutch by Drive Medical provides stability and durability. Each crutch is manufactured with a double extruded center tube to ensure additional strength on weight-bearing areas. Extra thick (latex free) underarm pads and hand grips provide maximum comfort when in use. Tool free push-button adjustment allows the height of the underarm pad to be easily adjusted in 1" increments. Hand grips adjust separately without tools to ensure a proper fit.
Features and Benefits- Comfortable, durable underarm pad and hand grip
- Double extruded center tube provides additional strength to weight-bearing areas
- Easy wing nut adjustments for hand grips
- Lighter than wood, the standard aluminum crutch provides stability and durability
- Non-skid, jumbo size vinyl contoured tips provide excellent traction
- Push-pin adjustment makes it easy to adjust crutch height in 1" increments
- Product Specifications
- Actual Product Weight: 3.38 lbs
- Overall Product Height: 53.5"
- Overall Product Length: 3.5"
- Overall Product Width: 8.5"
- Primary Product Color: Gray
- Primary Product Material: Aluminum
- Product Weight Capacity: 350 lbs
- Recommended User Height: 70"-78"
- Underarm Height: 53"-61"
- Warranty: Limited Lifetime
- Model # rtl10402
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Compress, Sterile, White, No, Gauze, PK2 (3-003)
- A2Z SCILAB Dental Explorer #90 Probe Right Angle Diagnostic Hook 5.5" (A2Z-ZR214)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (291-U/FAO)
- GUARD-TEX Safety Tape, Green, 1 In. W, 30 yd. L, PK12 (41308-1)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DURO-MED Duro-Med 502-1325-9913 Designer Folding Cane - Derby Handle - Blue Ice (502-1325-9913)
- Drive Medical Walking Aids