Shop All Walking Aids
Drive Medical
Walking Crutches w/ Underarm Pad & Handgrip, Adult, 1 Pair
Mfr # rtl10400
Zoro # G104953070
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10400
- Zoro # G104953070
- UPC # 822383254104
- Country of Origin China
- Category Walking Aids
Description
Walking Crutches with Underarm Pad and Handgrip, Adult, 1 Pair
Lighter than wood, this walking crutch by Drive Medical provides stability and durability. Each crutch is manufactured with a double extruded center tube to ensure additional strength on weight-bearing areas. Extra thick (latex free) underarm pads and hand grips provide maximum comfort when in use. Tool free push-button adjustment allows the height of the underarm pad to be easily adjusted in 1" increments. Hand grips adjust separately without tools to ensure a proper fit.
Features and Benefits- Comfortable, durable underarm pad and hand grip
- Double extruded center tube provides additional strength to weight-bearing areas
- Easy wing nut adjustments for hand grips
- Lighter than wood, the standard aluminum crutch provides stability and durability
- Non-skid, jumbo size vinyl contoured tips provide excellent traction
- Push-pin adjustment makes it easy to adjust crutch height in 1" increments
- Product Specifications
- Actual Product Weight: 3.15 lbs
- Overall Product Height: 45.5"
- Overall Product Length: 3.5"
- Overall Product Width: 8.5"
- Primary Product Color: Gray
- Primary Product Material: Aluminum
- Product Weight Capacity: 350 lbs
- Recommended User Height: 62"-70"
- Underarm Height: 45"-53"
- Warranty: Limited Lifetime
- Model # rtl10400
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11091 OR)
- WATERJEL Mounting Bracket For Burn Blanket (TS10)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 10x7", WHT (91324)
- VIDMAR Pediatric Immobilization Board, 47-3/4inL (MS-PIB-3)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DURO-MED Lightweight Extra-Wide Heavy-Duty Aluminum Rollator - Titanium (501-1029-4100)
- Drive Medical Walking Aids