Shop All Walking Aids Accessories
Drive Medical
Walker Basket
Mfr # 10200b
Zoro # G9290708
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10200b
- Zoro # G9290708
- UPC # 822383100197
- Country of Origin Taiwan, Province of China
- Category Walking Aids Accessories
Description
Walker Basket
Great for shopping when you only need a few items, the walker basket makes it easy to take things with you anywhere when using your walker. The tough metal construction is durable and a removable plastic tray keeps small items from slipping through and even holds a drink.
Features and Benefits- Includes plastic insert tray with cup holder
- For use with all 1" folding walkers
- Easily attaches to walker
- Convenient storage addition
- Product Specifications
- Actual Product Weight: 1 lbs
- Overall Product Height: 8"
- Overall Product Length: 16"
- Overall Product Width: 8"
- Primary Product Color: White
- Primary Product Material: Aluminum
- Warranty: Limited Lifetime
- Model # 10200b
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Pants - Medium (Case of 10) (11058)
- NORTHSHORE Economy Disposable Underpads, Blue, Large, 22x35, Pack, 25 Count (1707)
- CREST HEALTHCARE Econo Call Call Cord, Rauland 8-pin DIN (117704-12)
- JOHNSON & JOHNSON BAND-AID 5685 Flexible Fabric Extra Large Adhesive Bandages, 1-3/4" x 4", 10/Box (JOJ5685)
- SKY MED Sky Med SM-017005TC CaneMatesTM Fashion Straps Tiger Lily - Citrus (SM-017005TC)
- REFUAH Drive Medical Nitro Dlx Euro Style Walker Rollator; Champagne (RE272133)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- VIVE HEALTH Rollator Travel Bag (LVA1093BLK)
- SKY MED Sky Med SM-017003B Quadruple Cane Tip - Black (SM-017003B)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- VIVE HEALTH Rollator Bag - Black (LVA1025)
- Drive Medical Walking Aids Accessories